Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Foot Bracket, Fits 2 In. Bore Cylinders

  • Mfr # 5VKV5

  • Zoro # G2119783


product price: $16.15
/ea

Key Features

Bore Dia. (In.)
2 in
Mount Type
Foot
Material
Aluminum
Fits
2 in Bore
Includes
Foot Bracket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5VKV5
Zoro #
G2119783
UPC #
190735664605
Country of Origin
United States

Dimensions

Bore Dia. (In.)
2 in
Dimension L (In.)
0.62 in
Dimension F (In.)
1 in
Dimension G (In.)
1.38 in
Overall Length (In.)
3.12 in
Dimension E (In.)
1.12 in
Dimension A (In.)
3.12 in
Dimension J (In.)
0.25 in
Dimension H (In.)
2.5 in
Dimension B (In.)
1.62 in
Dimension C (In.)
1 in
Overall Length
3 1/8 in
For Bore Diameter
2 in
Overall Height
2 1/2 in
Overall Width
1 5/8 in

Details

Mount Type
Foot
Material
Aluminum
Fits
2 in Bore
Item
Foot Bracket
Includes
Foot Bracket
Product Type
Foot Bracket
System of Measurement
Inch
Body Material
Aluminum
Compatible with Brand
Speedaire

Description

Foot Bracket, Mount Type Foot, For Bore Diameter 2 in, Body Material Aluminum, Overall Length 3 1/8 in, Mount Hole Center-to-Center Width Not Applicable, Overall Width 1 5/8 in, Overall Height 2 1/2 in, Compatible with Brand Speedaire, Includes Foot Bracket, Product Type Foot Bracket, System of Measurement Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.