Zoro Homepage

Foot Bracket, Fits 3/4 In. Bore Cylinders

  • Mfr # 5VKW5

  • Zoro # G3336977


product price: $31.49
/ea

Key Features

Bore Dia. (In.)
3/4 in
Mount Type
Foot
Material
Aluminum
Fits
3/4 in Bore
Includes
Foot Bracket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5VKW5
Zoro #
G3336977
UPC #
190735664704
Country of Origin
United States

Dimensions

Bore Dia. (In.)
3/4 in
Dimension F (In.)
0.41 in
Overall Length (In.)
1.62 in
Dimension A (In.)
1.62 in
Thread Size (In.)
5/16-24 NPT
Dimension L (In.)
0.19 in
Dimension B (In.)
0.75 in
Dimension G (In.)
0.5 in
Dimension H (In.)
1.09 in
Dimension C (In.)
0.44 in
Dimension J (In.)
0.1 in
Dimension E (In.)
0.62 in
Overall Length
1 5/8 in
Overall Width
3/4 in
Thread Size
5/16 in
For Bore Diameter
3/4 in
Overall Height
1 1/16 in

Description

Foot Bracket, Mount Type Foot, For Bore Diameter 3/4 in, Body Material Aluminum, Overall Length 1 5/8 in, Mount Hole Center-to-Center Width Not Applicable, Overall Width 3/4 in, Overall Height 1 1/16 in, Compatible with Brand Speedaire, Includes Foot Bracket, Thread Size 5/16 in, Product Type Foot Bracket, System of Measurement Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.