Zoro Homepage

Foot Bracket, For 1-1/2, 2 In Bore, Alum

  • Mfr # 5VNX4

  • Zoro # G3197232


product price: $50.99
/ea

Key Features

Bore Dia. (In.)
1 1/2 in, 2 in
Mount Type
Foot
Material
Aluminum
Fits
1-1/2 in Bore, 2 in Bore
Includes
Mounting Nut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5VNX4
Zoro #
G3197232
UPC #
190735670781
Country of Origin
United States

Dimensions

Bore Dia. (In.)
1 1/2 in, 2 in
Overall Length
2 7/16 in
For Bore Diameter
1 1/2 in, 2 in
Mount Hole Center-to-Center Width
1.625 in
Overall Width
1 1/4 in
Overall Height
1 3/4 in

Details

Mount Type
Foot
Material
Aluminum
Fits
1-1/2 in Bore, 2 in Bore
Item
Cylinder Mounting Hardware
Includes
Mounting Nut
Product Type
Foot Mount
Compatible with Brand
Speedaire
System of Measurement
Inch
Body Material
Aluminum

Description

Cylinder Mounting Hardware, Mount Type Foot, For Bore Diameter 1 1/2 in, 2 in, Body Material Aluminum, Overall Length 2 7/16 in, Mount Hole Center-to-Center Width 1.625 in, Overall Width 1 1/4 in, Overall Height 1 3/4 in, Compatible with Brand Speedaire, Includes Mounting Nut, Product Type Foot Mount, System of Measurement Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.