Zoro Homepage

Foot Bracket, For 40mm Bore, Steel

  • Mfr # 5VMD7

  • Zoro # G0339315


product price: $26.89
/ea

Key Features

Bore Dia. (In.)
40 mm
Mount Type
Foot
Material
Steel
Fits
40mm
Includes
(4) Bolts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5VMD7
Zoro #
G0339315
UPC #
190735667316
Country of Origin
Italy

Dimensions

Bore Dia. (In.)
40 mm
Overall Length
52 mm
For Bore Diameter
40 mm
Overall Width
36 mm
Mount Hole Center-to-Center Width
36 mm
Overall Height
30 mm

Details

Mount Type
Foot
Material
Steel
Fits
40mm
Item
Cylinder Mounting Hardware
Includes
(4) Bolts
Body Material
Steel
Product Type
Foot Bracket
Compatible with Brand
Speedaire
System of Measurement
Metric

Description

Cylinder Mounting Hardware, Mount Type Foot, For Bore Diameter 40 mm, Body Material Steel, Overall Length 52 mm, Mount Hole Center-to-Center Width 36 mm, Overall Width 36 mm, Overall Height 30 mm, Compatible with Brand Speedaire, Includes (4) Bolts, Product Type Foot Bracket, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.