Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FRL, 1/2 In. NPT, 192 cfm, 150 psi

  • Mfr # 7D731

  • Zoro # G0270776


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Includes
Guard, Mounting Brackets, Pressure Gauge
Pipe Size
1/2" NPT
Max. Pressure
150 psi
Bowl Size
7.0 oz.
Overall Height
11 15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7D731
Zoro #
G0270776
UPC #
00194484317133
Country of Origin
China

Dimensions

Pipe Size
1/2" NPT
Bowl Size
7.0 oz.
Overall Height
11 15/16 in
Connection Size - Air Treatment
1/2 in NPT
Overall Width
6 13/16 in
Bowl Size - Air Treatment
7.0 oz
Air Inlet Size
1/2 in
Air Outlet Size
1/2 in

Details

Item
Filter/Regulator/Lubricator
Includes
Guard, Mounting Brackets, Pressure Gauge
Max. Pressure
150 psi
Number of Pieces
2
Drain Type
Manual
Filter Rating
40 micron
Lubricator Type Included
Mist
Bowl Material - Air Treatment
Polycarbonate with Guard
Adjustment Range
5 to 150 psi
Number of Pieces - Air Treatment
2
Item - FRL
Filter/Regulator/Lubricator
Max. Flow - Air Treatment
192 cfm
Bowl Material
Polycarbonate with Guard
Filter Rating - Air Treatment
5 micron
Max. Temp.
125 Degrees F
Max. Incoming Pressure - Air Treatment
150 psi
Adjustment Range - Air Treatment
5 to 150 psi
Max. Flow
192 cfm
Drain Included
Yes
Oil Capacity
7 oz
Lubricator Bowl Material
Polycarbonate
Filter Bowl Capacity
7 oz
Air Outlet Type
NPT
Number of Air Inlets
1
Filter Bowl Material
Plastic
For Substance Type
Air
Maximum Regulated Pressure
150 psi
Lubricator Type
Mist
Lubricator Bowl Capacity
7 oz
Duty Rating
Standard Duty
Air Inlet Type
NPT
For Fluid Type
Air
Number of Air Outlets
1
Maximum Flow Rate
192 cfm
Lubricator Bowl Guard Included
Yes
Filter Bowl Guard Included
Yes
Maximum Operating Temperature
125 Degrees F
Minimum Regulated Pressure
5 psi
Maximum Operating Pressure
150 psi
Type
2 Piece Modular Combination

Description

Filter/Regulator/Lubricator, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 192 cfm, Maximum Operating Pressure 150 psi, Filter Rating 40 micron, Filter Bowl Material Polycarbonate, Filter Bowl Capacity 7 oz, Lubricator Bowl Capacity 7 oz, Drain Type Manual, Overall Width 6 13/16 in, Air Outlet Size 1/2 in, Air Outlet Type NPT, Drain Included Yes, Duty Rating Standard Duty, Filter Bowl Guard Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.