Zoro Homepage

FRL, 1/2 In. NPT, 192 cfm, 250 psi

  • Mfr # 7D726

  • Zoro # G3449914


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Includes
Mounting Brackets, Pressure Gauge
Pipe Size
1/2" NPT
Max. Pressure
250 psi
Bowl Size
7.0 oz.
Overall Height
11 15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7D726
Zoro #
G3449914
UPC #
00194484317089
Country of Origin
China

Dimensions

Pipe Size
1/2" NPT
Bowl Size
7.0 oz.
Overall Height
11 15/16 in
Connection Size - Air Treatment
1/2 in NPT
Overall Width
6 13/16 in
Bowl Size - Air Treatment
7.0 oz
Air Outlet Size
1/2 in
Air Inlet Size
1/2 in

Details

Item
Filter/Regulator/Lubricator
Includes
Mounting Brackets, Pressure Gauge
Max. Pressure
250 psi
Number of Pieces
2
Drain Type
Manual
Filter Rating
40 micron
Adjustment Range
5 to 150 psi
Number of Pieces - Air Treatment
2
Bowl Material
Metal with Sight Glass
Filter Rating - Air Treatment
5 micron
Bowl Material - Air Treatment
Metal with Sight Glass
Max. Incoming Pressure - Air Treatment
250 psi
Adjustment Range - Air Treatment
5 to 150 psi
Item - FRL
Filter/Regulator/Lubricator
Max. Flow - Air Treatment
192 cfm
Max. Flow
192 cfm
Lubricator Type Included
Micromist
Max. Temp.
175 Degrees F
Drain Included
Yes
Oil Capacity
7 oz
For Substance Type
Air
Duty Rating
Standard Duty
Maximum Flow Rate
192 cfm
Maximum Operating Temperature
175 Degrees F
Minimum Regulated Pressure
5 psi
Lubricator Type
Micro Mist
Air Outlet Type
NPT
Filter Bowl Capacity
7 oz
Lubricator Bowl Material
Metal
Lubricator Bowl Capacity
7 oz
Number of Air Inlets
1
Maximum Regulated Pressure
150 psi
For Fluid Type
Air
Filter Bowl Material
Metal
Number of Air Outlets
1
Maximum Operating Pressure
250 psi
Air Inlet Type
NPT
Type
2 Piece Modular Combination

Description

Filter/Regulator/Lubricator, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 192 cfm, Maximum Operating Pressure 250 psi, Filter Rating 40 micron, Filter Bowl Material Metal, Filter Bowl Capacity 7 oz, Lubricator Bowl Capacity 7 oz, Drain Type Manual, Overall Width 6 13/16 in, Air Outlet Size 1/2 in, Air Outlet Type NPT, Drain Included Yes, Duty Rating Standard Duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.