Zoro Homepage

FRL, 1/2 In. NPT, 60 cfm, 150 psi

  • Mfr # 7D709

  • Zoro # G3303221


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Includes
Guard, Mounting Brackets, Pressure Gauge
Pipe Size
1/2" NPT
Max. Pressure
150 psi
Bowl Size
3.5 oz.
Overall Height
9 15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7D709
Zoro #
G3303221
UPC #
00194484316914
Country of Origin
China

Dimensions

Pipe Size
1/2" NPT
Bowl Size
3.5 oz.
Overall Height
9 15/16 in
Connection Size - Air Treatment
1/2 in NPT
Overall Width
5 15/16 in
Bowl Size - Air Treatment
3.5 oz
Air Inlet Size
1/2 in
Air Outlet Size
1/2 in

Details

Item
Filter/Regulator/Lubricator
Includes
Guard, Mounting Brackets, Pressure Gauge
Max. Pressure
150 psi
Number of Pieces
2
Drain Type
Manual
Filter Rating
40 micron
Max. Flow - Air Treatment
60 cfm
Bowl Material - Air Treatment
Polycarbonate with Guard
Max. Temp.
125 Degrees F
Adjustment Range - Air Treatment
5 to 150 psi
Adjustment Range
5 to 150 psi
Bowl Material
Polycarbonate with Guard
Number of Pieces - Air Treatment
2
Max. Flow
60 cfm
Max. Incoming Pressure - Air Treatment
150 psi
Item - FRL
Filter/Regulator/Lubricator
Lubricator Type Included
Mist
Filter Rating - Air Treatment
5 micron
Drain Included
Yes
Oil Capacity
3.5 oz
Maximum Flow Rate
60 cfm
Air Inlet Type
NPT
Number of Air Outlets
1
Air Outlet Type
NPT
Maximum Operating Pressure
150 psi
Maximum Operating Temperature
125 Degrees F
Number of Air Inlets
1
Lubricator Type
Mist
Filter Bowl Guard Included
Yes
Filter Bowl Material
Plastic
For Fluid Type
Air
Maximum Regulated Pressure
150 psi
Filter Bowl Capacity
3.5 oz
Lubricator Bowl Material
Polycarbonate
For Substance Type
Air
Lubricator Bowl Capacity
3.5 oz
Minimum Regulated Pressure
5 psi
Duty Rating
Intermediate Duty
Lubricator Bowl Guard Included
Yes
Type
2 Piece Modular Combination

Description

Filter/Regulator/Lubricator, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 60 cfm, Maximum Operating Pressure 150 psi, Filter Rating 40 micron, Filter Bowl Material Polycarbonate, Filter Bowl Capacity 3.5 oz, Lubricator Bowl Capacity 3.5 oz, Drain Type Manual, Overall Width 5 15/16 in, Air Outlet Size 1/2 in, Air Outlet Type NPT, Drain Included Yes, Duty Rating Intermediate Duty, Filter Bowl Guard Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.