Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FRL, 1/2 In. NPT, 60 cfm, 250 psi

  • Mfr # 7D710

  • Zoro # G1899886


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Includes
Mounting Brackets, Pressure Gauge, Sight Glass
Pipe Size
1/2" NPT
Max. Pressure
250 psi
Bowl Size
3.5 oz.
Overall Height
9 15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7D710
Zoro #
G1899886
UPC #
00194484316921
Country of Origin
China

Dimensions

Pipe Size
1/2" NPT
Bowl Size
3.5 oz.
Overall Height
9 15/16 in
Connection Size - Air Treatment
1/2 in NPT
Overall Width
5 15/16 in
Bowl Size - Air Treatment
3.5 oz
Air Outlet Size
1/2 in
Air Inlet Size
1/2 in

Details

Item
Filter/Regulator/Lubricator
Includes
Mounting Brackets, Pressure Gauge, Sight Glass
Max. Pressure
250 psi
Number of Pieces
2
Drain Type
Manual
Filter Rating
40 micron
Number of Pieces - Air Treatment
2
Max. Flow
60 cfm
Bowl Material
Metal with Sight Glass
Max. Flow - Air Treatment
60 cfm
Max. Temp.
175 Degrees F
Filter Rating - Air Treatment
5 micron
Bowl Material - Air Treatment
Metal with Sight Glass
Lubricator Type Included
Mist
Adjustment Range
5 to 150 psi
Item - FRL
Filter/Regulator/Lubricator
Adjustment Range - Air Treatment
5 to 150 psi
Max. Incoming Pressure - Air Treatment
250 psi
Drain Included
Yes
Oil Capacity
3.5 oz
Number of Air Outlets
1
Number of Air Inlets
1
Maximum Operating Pressure
250 psi
Maximum Regulated Pressure
150 psi
Filter Bowl Material
Metal
Lubricator Type
Mist
Lubricator Bowl Capacity
3.5 oz
Air Inlet Type
NPT
Minimum Regulated Pressure
5 psi
Duty Rating
Intermediate Duty
Maximum Flow Rate
60 cfm
Air Outlet Type
NPT
For Fluid Type
Air
For Substance Type
Air
Filter Bowl Capacity
3.5 oz
Maximum Operating Temperature
175 Degrees F
Lubricator Bowl Material
Metal
Type
2 Piece Modular Combination

Description

Filter/Regulator/Lubricator, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 60 cfm, Maximum Operating Pressure 250 psi, Filter Rating 40 micron, Filter Bowl Material Metal, Filter Bowl Capacity 3.5 oz, Lubricator Bowl Capacity 3.5 oz, Drain Type Manual, Overall Width 5 15/16 in, Air Outlet Size 1/2 in, Air Outlet Type NPT, Drain Included Yes, Duty Rating Intermediate Duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.