Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FRL, 1/4 In. NPT, 56 cfm, 150 psi

  • Mfr # 7D711

  • Zoro # G0542631


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Includes
Guard, Mounting Brackets, Pressure Gauge
Pipe Size
1/4" NPT
Max. Pressure
150 psi
Bowl Size
3.5 oz.
Overall Height
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7D711
Zoro #
G0542631
UPC #
00194484316938
Country of Origin
China

Dimensions

Pipe Size
1/4" NPT
Bowl Size
3.5 oz.
Overall Height
8 in
Connection Size - Air Treatment
1/4 in NPT
Overall Width
9 1/8 in
Bowl Size - Air Treatment
3.5 oz
Air Inlet Size
1/4 in
Air Outlet Size
1/4 in

Details

Item
Filter/Regulator/Lubricator
Includes
Guard, Mounting Brackets, Pressure Gauge
Max. Pressure
150 psi
Number of Pieces
3
Drain Type
Manual
Filter Rating
5 micron
Max. Incoming Pressure - Air Treatment
150 psi
Lubricator Type Included
Micromist
Max. Flow - Air Treatment
56 cfm
Bowl Material - Air Treatment
Polycarbonate with Guard
Number of Pieces - Air Treatment
3
Bowl Material
Polycarbonate with Guard
Filter Rating - Air Treatment
5 micron
Item - FRL
Filter/Regulator/Lubricator
Adjustment Range
5 to 150 psi
Adjustment Range - Air Treatment
5 to 150 psi
Max. Temp.
175 Degrees F
Max. Flow
56 cfm
Oil Capacity
3.5 oz
Drain Included
Yes
Maximum Operating Pressure
150 psi
Air Outlet Type
NPT
Lubricator Bowl Capacity
3.5 oz
Duty Rating
Intermediate Duty
For Substance Type
Air
Air Inlet Type
NPT
Lubricator Type
Micro Mist
For Fluid Type
Air
Minimum Regulated Pressure
5 psi
Number of Air Outlets
1
Filter Bowl Material
Plastic
Lubricator Bowl Guard Included
Yes
Filter Bowl Guard Included
Yes
Maximum Operating Temperature
175 Degrees F
Filter Bowl Capacity
3.5 oz
Lubricator Bowl Material
Polycarbonate
Maximum Flow Rate
56 cfm
Number of Air Inlets
1
Maximum Regulated Pressure
150 psi
Type
3 Piece Modular Combination

Description

Filter/Regulator/Lubricator, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 56 cfm, Maximum Operating Pressure 150 psi, Filter Rating 5 micron, Filter Bowl Material Polycarbonate, Filter Bowl Capacity 3.5 oz, Lubricator Bowl Capacity 3.5 oz, Drain Type Manual, Overall Width 9 1/8 in, Air Outlet Size 1/4 in, Air Outlet Type NPT, Drain Included Yes, Duty Rating Intermediate Duty, Filter Bowl Guard Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.