Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FRL, 1/4 In. NPT, 60 cfm, 250 psi

  • Mfr # 7D700

  • Zoro # G0244045


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Includes
Mounting Brackets, Pressure Gauge, Sight Glass
Pipe Size
1/4" NPT
Max. Pressure
250 psi
Bowl Size
3.5 oz.
Overall Height
9 15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7D700
Zoro #
G0244045
UPC #
00194484316822
Country of Origin
China

Dimensions

Pipe Size
1/4" NPT
Bowl Size
3.5 oz.
Overall Height
9 15/16 in
Connection Size - Air Treatment
1/4 in NPT
Overall Width
5 15/16 in
Bowl Size - Air Treatment
3.5 oz
Air Outlet Size
1/4 in
Air Inlet Size
1/4 in

Details

Item
Filter/Regulator/Lubricator
Includes
Mounting Brackets, Pressure Gauge, Sight Glass
Max. Pressure
250 psi
Number of Pieces
2
Drain Type
Manual
Filter Rating
40 micron
Bowl Material
Metal with Sight Glass
Adjustment Range - Air Treatment
5 to 150 psi
Max. Incoming Pressure - Air Treatment
250 psi
Bowl Material - Air Treatment
Metal with Sight Glass
Filter Rating - Air Treatment
5 micron
Lubricator Type Included
Micromist
Adjustment Range
5 to 150 psi
Max. Flow - Air Treatment
60 cfm
Item - FRL
Filter/Regulator/Lubricator
Max. Flow
60 cfm
Number of Pieces - Air Treatment
2
Max. Temp.
175 Degrees F
Drain Included
Yes
Oil Capacity
3.5 oz
Maximum Flow Rate
60 cfm
Number of Air Inlets
1
Air Outlet Type
NPT
Duty Rating
Intermediate Duty
Air Inlet Type
NPT
Maximum Regulated Pressure
150 psi
Lubricator Type
Micro Mist
Maximum Operating Temperature
175 Degrees F
Filter Bowl Capacity
3.5 oz
Lubricator Bowl Capacity
3.5 oz
Lubricator Bowl Material
Metal
Filter Bowl Material
Metal
Minimum Regulated Pressure
5 psi
Number of Air Outlets
1
Maximum Operating Pressure
250 psi
For Substance Type
Air
Type
2 Piece Modular Combination

Description

Filter/Regulator/Lubricator, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 60 cfm, Maximum Operating Pressure 250 psi, Filter Rating 40 micron, Filter Bowl Material Metal, Filter Bowl Capacity 3.5 oz, Lubricator Bowl Capacity 3.5 oz, Drain Type Manual, Overall Width 5 15/16 in, Air Outlet Size 1/4 in, Air Outlet Type NPT, Drain Included Yes, Duty Rating Intermediate Duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.