Zoro Homepage

FRL, 3/4 In. NPT, 100 cfm, 250 psi

  • Mfr # 7D746

  • Zoro # G0476612


product price: $230.99
/ea
Free Shipping & Returns

Key Features

Includes
Mounting Brackets, Pressure Gauge
Pipe Size
3/4" NPT
Max. Pressure
250 psi
Bowl Size
7.0 oz.
Overall Height
8 13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7D746
Zoro #
G0476612
UPC #
00194484317287
Country of Origin
China

Dimensions

Pipe Size
3/4" NPT
Bowl Size
7.0 oz.
Overall Height
8 13/16 in
Connection Size - Air Treatment
3/4 in NPT
Overall Width
10 1/2 in
Bowl Size - Air Treatment
7.0 oz
Air Outlet Size
3/4 in
Air Inlet Size
3/4 in

Details

Item
Filter/Regulator/Lubricator
Includes
Mounting Brackets, Pressure Gauge
Max. Pressure
250 psi
Number of Pieces
3
Drain Type
Manual
Filter Rating
5 micron
Max. Flow
100 cfm
Max. Incoming Pressure - Air Treatment
250 psi
Item - FRL
Filter/Regulator/Lubricator
Max. Temp.
175 Degrees F
Adjustment Range - Air Treatment
5 to 150 psi
Bowl Material - Air Treatment
Metal with Sight Glass
Max. Flow - Air Treatment
100 cfm
Bowl Material
Metal with Sight Glass
Filter Rating - Air Treatment
5 micron
Number of Pieces - Air Treatment
3
Adjustment Range
5 to 150 psi
Lubricator Type Included
Mist
Drain Included
Yes
Oil Capacity
7 oz
For Fluid Type
Air
Lubricator Bowl Capacity
7 oz
Number of Air Outlets
1
Filter Bowl Capacity
7 oz
Duty Rating
Heavy Duty
Maximum Operating Pressure
250 psi
Lubricator Bowl Material
Metal
Maximum Flow Rate
100 cfm
Maximum Operating Temperature
175 Degrees F
Filter Bowl Material
Metal
For Substance Type
Air
Minimum Regulated Pressure
5 psi
Maximum Regulated Pressure
150 psi
Air Inlet Type
NPT
Lubricator Type
Mist
Number of Air Inlets
1
Air Outlet Type
NPT
Type
3 Piece Modular Combination

Description

Filter/Regulator/Lubricator, Air Inlet Size 3/4 in, Air Inlet Type NPT, Maximum Flow Rate 100 cfm, Maximum Operating Pressure 250 psi, Filter Rating 5 micron, Filter Bowl Material Metal, Filter Bowl Capacity 7 oz, Lubricator Bowl Capacity 7 oz, Drain Type Manual, Overall Width 10 1/2 in, Air Outlet Size 3/4 in, Air Outlet Type NPT, Drain Included Yes, Duty Rating Heavy Duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.