Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FRL, 3/8 In. NPT, 51 cfm, 250 psi

  • Mfr # 7D694

  • Zoro # G1496941


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Includes
Mounting Brackets, Pressure Gauge, Sight Glass
Pipe Size
3/8" NPT
Max. Pressure
250 psi
Bowl Size
2.2 oz.
Overall Height
7 7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7D694
Zoro #
G1496941
UPC #
00194484316761
Country of Origin
China

Dimensions

Pipe Size
3/8" NPT
Bowl Size
2.2 oz.
Overall Height
7 7/16 in
Connection Size - Air Treatment
3/8 in NPT
Overall Width
6 7/16 in
Bowl Size - Air Treatment
2.2 oz
Air Outlet Size
3/8 in
Air Inlet Size
3/8 in

Details

Item
Filter/Regulator/Lubricator
Includes
Mounting Brackets, Pressure Gauge, Sight Glass
Max. Pressure
250 psi
Number of Pieces
3
Drain Type
Manual
Filter Rating
5 micron
Bowl Material - Air Treatment
Metal with Sight Glass
Max. Flow - Air Treatment
51 cfm
Max. Temp.
150 Degrees F
Adjustment Range
5 to 150 psi
Max. Flow
51 cfm
Item - FRL
Filter/Regulator/Lubricator
Lubricator Type Included
Micromist
Adjustment Range - Air Treatment
5 to 150 psi
Bowl Material
Metal with Sight Glass
Number of Pieces - Air Treatment
3
Max. Incoming Pressure - Air Treatment
250 psi
Filter Rating - Air Treatment
5 micron
Drain Included
Yes
Oil Capacity
2.2 oz
Air Inlet Type
NPT
Maximum Operating Temperature
150 Degrees F
Lubricator Type
Micro Mist
Number of Air Inlets
1
Maximum Flow Rate
51 cfm
For Substance Type
Air
Number of Air Outlets
1
Filter Bowl Capacity
2.2 oz
Lubricator Bowl Capacity
2.2 oz
Maximum Operating Pressure
250 psi
Maximum Regulated Pressure
150 psi
Filter Bowl Material
Metal
Minimum Regulated Pressure
5 psi
Air Outlet Type
NPT
Lubricator Bowl Material
Metal
Type
3 Piece Modular Combination

Description

Filter/Regulator/Lubricator, Air Inlet Size 3/8 in, Air Inlet Type NPT, Maximum Flow Rate 51 cfm, Maximum Operating Pressure 250 psi, Filter Rating 5 micron, Filter Bowl Material Metal, Filter Bowl Capacity 2.2 oz, Lubricator Bowl Capacity 2.2 oz, Drain Type Manual, Overall Width 6 7/16 in, Air Outlet Size 3/8 in, Air Outlet Type NPT, Drain Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.