Zoro Homepage

Fuse, Air, 1/2 In NPT

  • Mfr # 5ZL37

  • Zoro # G1473281


product price: $37.29
/ea

Key Features

NPT (In.)
1/2 in
Max. Flow (CFM)
49.2
Shut Off (PSI)
102.3
Length (In.)
3.07 in
Width (In.)
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5ZL37
Zoro #
G1473281
UPC #
190735679098
Country of Origin
China

Dimensions

Length (In.)
3.07 in
Width (In.)
1.25 in
Overall Length
78 mm
Overall Width
32 mm
Air Inlet Size
1/2 in
Width Across Flats
1 1/4 in
Air Outlet Size
1/2 in

Details

Item
Air Fuse
NPT (In.)
1/2 in
Max. Flow (CFM)
49.2
Shut Off (PSI)
102.3
Pressure Drop (PSI)
4.4
Air Flow (CFM)
50
Flow @ 100 psi with 1 psi Pressure Drop
50 cfm
Shut Off Pressure
232 psi
Air Inlet Type
NPT
Pressure Drop
4.4 psi
Maximum Flow Rate
102 cfm
Material
Aluminum
Minimum Operating Temperature
-20 Degrees C
Maximum Operating Temperature
80 Degrees C
Shut-Off Flow Rate @ 100 psi
102 cfm
Air Outlet Type
NPT

Description

Air Fuse, Air Inlet Size 1/2 in, Air Inlet Type NPT, Pressure Drop 4.4 psi, Shut-Off Flow Rate @ 100 psi 102 cfm, Flow @ 100 psi with 1 psi Pressure Drop 50 cfm, Shut Off Pressure 232 psi, Maximum Flow Rate 102 cfm, Overall Length 78 mm, Overall Width 32 mm, Air Outlet Size 1/2 in, Air Outlet Type NPT, Material Aluminum, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -20 Degrees C, Width Across Flats 1 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.