Zoro Homepage

Guide Roller Set

  • Mfr # 42PC54

  • Zoro # G7801319


product price: $12.89
/ea

Key Features

Fits Brand
Speedaire
For Use With Mfr. Model Number
GGSRWA-1311
Bracket Color
Green
Roller Bracket Type
Roller Bracket
Overall Width
2 13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42PC54
Zoro #
G7801319
UPC #
190735987322
Country of Origin
Korea, Republic of

Dimensions

Overall Width
2 13/16 in
Overall Height
1 11/16 in
Overall Dimensions
5 11/16 in D x 2 13/16 in W x 1 11/16 in H
Overall Depth
5 11/16 in
For Reel Width
7 in
Hose Opening Height
1 in
For Reel Diameter
13 13/16 in
Hose Opening Width
2 5/8 in
Roller Diameter
11/16 in

Details

Item
Roller Guide
Fits Brand
Speedaire
For Use With Mfr. Model Number
GGSRWA-1311
Bracket Color
Green
Roller Bracket Type
Roller Bracket
Bracket Material
Steel
Return Location
Top
Roller Type
4-way
Roller Material
Nylon
For Reel Series
RWA Series

Description

Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 4-way, For Reel Series RWA Series, For Use With Grainger Item Number 45UZ35, For Use With Mfr. Model Number GGSRWA-1311, Bracket Material Steel, Roller Material Nylon, Roller Diameter 11/16 in, Return Location Top, Hose Opening Height 1 in, Hose Opening Width 2 5/8 in, Bracket Color Green, For Reel Diameter 13 13/16 in, For Reel Width 7 in, Overall Height 1 11/16 in, Overall Width 2 13/16 in, Overall Depth 5 11/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.