Zoro Homepage

Guide Roller Set

  • Mfr # 42PC56

  • Zoro # G7801160


product price: $19.99
/ea

Key Features

Fits Brand
Speedaire
For Use With Mfr. Model Number
GGSRWA-1908
Roller Type
4-way
For Reel Series
SRWA Series
Overall Dimensions
6 5/16 in D x 3 15/16 in W x 2 3/8 in H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42PC56
Zoro #
G7801160
UPC #
190735987339
Country of Origin
Korea, Republic of

Dimensions

Overall Dimensions
6 5/16 in D x 3 15/16 in W x 2 3/8 in H
For Reel Width
9 1/4 in
Overall Height
2 3/8 in
Overall Depth
6 5/16 in
For Reel Diameter
19 11/16 in
Roller Diameter
11/16 in
Hose Opening Height
1 5/8 in
Overall Width
3 15/16 in
Hose Opening Width
3 in

Details

Item
Roller Guide
Fits Brand
Speedaire
For Use With Mfr. Model Number
GGSRWA-1908
Roller Type
4-way
For Reel Series
SRWA Series
Bracket Material
Steel
Return Location
Top
Roller Material
Nylon
Bracket Color
Green
Roller Bracket Type
Roller Bracket

Description

Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 4-way, For Reel Series SRWA Series, For Use With Grainger Item Number 45UZ40, For Use With Mfr. Model Number GGSRWA-1908, Bracket Material Steel, Roller Material Nylon, Roller Diameter 11/16 in, Return Location Top, Hose Opening Height 1 5/8 in, Hose Opening Width 3 in, Bracket Color Green, For Reel Diameter 19 11/16 in, For Reel Width 9 1/4 in, Overall Height 2 3/8 in, Overall Width 3 15/16 in, Overall Depth 6 5/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.