Zoro Homepage

Guide Roller Set

  • Mfr # 42PC61

  • Zoro # G7801468


product price: $19.99
/ea

Key Features

Fits Brand
Speedaire
For Use With Mfr. Model Number
GGSRHA-1316TW
For Reel Series
SRHA TW Series
Return Location
Top
Bracket Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42PC61
Zoro #
G7801468
UPC #
190735987353
Country of Origin
Korea, Republic of

Dimensions

For Reel Width
9 7/8 in
Overall Dimensions
7 1/8 in D x 3 15/16 in W x 2 3/8 in H
Roller Diameter
11/16 in
Hose Opening Height
1 in
Overall Depth
7 1/8 in
Overall Width
3 15/16 in
Hose Opening Width
1 7/8 in
For Reel Diameter
29 9/16 in
Overall Height
2 3/8 in

Details

Item
Roller Guide
Fits Brand
Speedaire
For Use With Mfr. Model Number
GGSRHA-1316TW
For Reel Series
SRHA TW Series
Return Location
Top
Bracket Material
Steel
Roller Bracket Type
Roller Bracket
Roller Material
Nylon
Bracket Color
Green
Roller Type
4-way

Description

Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 4-way, For Reel Series SRHA TW Series, For Use With Grainger Item Number 45UZ52, For Use With Mfr. Model Number GGSRHA-1316TW, Bracket Material Steel, Roller Material Nylon, Roller Diameter 11/16 in, Return Location Top, Hose Opening Height 1 in, Hose Opening Width 1 7/8 in, Bracket Color Green, For Reel Diameter 29 9/16 in, For Reel Width 9 7/8 in, Overall Height 2 3/8 in, Overall Width 3 15/16 in, Overall Depth 7 1/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.