Zoro Homepage

Handle Assembly, Steel/Nylon

  • Mfr # A109-4200

  • Zoro # G4561704


product price: $78.19
/ea
Free Shipping & Returns

Key Features

Fits Brand
Speedaire
For Use With Mfr. Model Number
GGRWM-1223-TT, GGRWM-916-TTGGRWM-946-TTGGRWM-977-TT, GGRWM-PPO-269GGRWM-PPO-267, GGRWM-PPO-303
Material
Steel/Nylon
Overall Width
3 13/16 in
Overall Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A109-4200
Zoro #
G4561704
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Width
3 13/16 in
Overall Height
7 in
Overall Dimensions
7 in D x 3 13/16 in W x 7 in H
Overall Depth
7 in

Details

Item
Handle Assembly
Fits Brand
Speedaire
For Use With Mfr. Model Number
GGRWM-1223-TT, GGRWM-916-TTGGRWM-946-TTGGRWM-977-TT, GGRWM-PPO-269GGRWM-PPO-267, GGRWM-PPO-303
Material
Steel/Nylon
Shop By
Closeouts
For Reel Series
RWM series

Description

Handle Assembly, For Reel Series RWM series, For Use With Grainger Item Number 437J31, 437J32, 437J33, 437J34, 437J35, 437J36, 437J37, For Use With Mfr. Model Number GGRWM-1223-TT, GGRWM-916-TTGGRWM-946-TTGGRWM-977-TT, GGRWM-PPO-269GGRWM-PPO-267, GGRWM-PPO-303, Material Steel/Nylon, Overall Width 3 13/16 in, Overall Height 7 in, Overall Depth 7 in, 7 in D x 3 13/16 in W x 7 in H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.