Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Handle Assembly, Steel/Nylon

  • Mfr # A109-4300

  • Zoro # G4550662


product price: $40.79
/ea

Key Features

Fits Brand
Speedaire
For Use With Mfr. Model Number
GGRWM-PPO-105GGRHM-PPO-073
Material
Steel/Nylon
Overall Width
3 13/16 in
Overall Depth
8 1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A109-4300
Zoro #
G4550662
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Width
3 13/16 in
Overall Depth
8 1/16 in
Overall Dimensions
8 1/16 in D x 3 13/16 in W x 15/16 in H
Overall Height
15/16 in

Details

Item
Handle Assembly
Fits Brand
Speedaire
For Use With Mfr. Model Number
GGRWM-PPO-105GGRHM-PPO-073
Material
Steel/Nylon
Shop By
Closeouts
For Reel Series
RWM. RHM series

Description

Handle Assembly, For Reel Series RWM. RHM series, For Use With Grainger Item Number 440G20, 440G21, For Use With Mfr. Model Number GGRWM-PPO-105GGRHM-PPO-073, Material Steel/Nylon, Overall Width 3 13/16 in, Overall Height 15/16 in, Overall Depth 8 1/16 in, 8 1/16 in D x 3 13/16 in W x 15/16 in H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.