Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Barb, 3/8 In Barb, 3/8 In MNPT, Brass

  • Mfr # 6AFJ8

  • Zoro # G2510261


product price: $4.69
/ea

Key Features

For Hose I.D.
3/8 in
Material
Brass
Max. Pressure
300 psi
Thread Size
3/8 in
Thread Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6AFJ8
Zoro #
G2510261
UPC #
190735538050
Country of Origin
China

Dimensions

Thread Size
3/8 in
Barb Size
3/8"
Hex Head Size
11/16 in
Hose Fitting B Size
3/8 in
Hose Fitting A Size
3/8 in
Fitting Size
3/8 in x 3/8 in
Bead Size
3/8 in

Details

Item
Beaded Hose Fitting
For Hose I.D.
3/8 in
Material
Brass
Max. Pressure
300 psi
Thread Type
NPT
Fitting Connection Type
Hose Barb x NPT
Specific Pipe Fitting Shape
Barb
Fitting Shape
Straight
Fitting Style
Straight
Pipe Fitting Connection Type
Barbed x MNPT
Clamp Type
Hose Clamp
Hose Fitting B Connection Type
NPT
Fitting Movement
Rigid
For Use With
Air Powered Tools
Hose Fitting A Connection Type
Hose Barb
Fitting Material
Brass x Brass
Max. Working Pressure @ 70 F
300 psi
Hose Fitting B Gender
Male
Reusable
Yes
Hose Fitting A Gender
Male
Material Grade
H59

Description

The SPEEDAIRE - 6AFJ8 is a beaded hose fitting in the category of push-on hose fittings. It is suitable for coupling hoses based on its design and size. It is composed of H59 grade brass, a material known for its resistance to certain temperatures and corrosive elements. It may be compatible with some air-powered tools, please check your tool specifications for compatibility. This fitting has a barb size of 3/8" and beaded size of 3/8" in. It has a fitting connection type of Hose Barb x NPT and a fitting size of 3/8" in x 3/8" in. The 11/16" in hex head size indicates you'll need a matching wrench to adjust it. The SPEEDAIRE-6AFJ8 is rated to operate at maximum pressure of 300 psi at 70o F.

Key Features:

  • Fitting Connection Type: Hose Barb x NPT – This fitting type is compatible with certain types of hosing.
  • Fitting Material: Brass x Brass – The use of brass reflects sturdiness and durability against corrosion and high temperatures.
  • Fitting Size: 3/8" in x 3/8" in – The size shows that it's compatible with matching hoses or pipe fittings.
  • Max. Working Pressure @ 70 F: 300 psi – This indicates the maximum pressure it can tolerate at 70 F - users should never exceed this pressure rating.
  • Hex Head Size: 11/16" in – This denotes the tool size necessary for installation or adjustment.
  • For Use With: Air Powered Tools – This fitting is intended for use with air-powered tools, but users should confirm compatibility with specific tools.
  • Reusable: Yes – This fitting is designed for repeated use with proper maintenance.
  • Thread Size: 3/8" in – The specified thread size should match your application for compatibility.
  • Thread Type: NPT – This hose fitting uses a standard American thread type.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.