Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Barb, 5/16 In Barb, 1/8 In MNPT, Brass

  • Mfr # 6AFK6

  • Zoro # G2388285


product price: $2.69
/ea

Key Features

For Hose I.D.
5/16 in
Material
Brass
Max. Pressure
300 psi
Thread Size
1/8 in
Thread Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6AFK6
Zoro #
G2388285
UPC #
190735538135
Country of Origin
China

Dimensions

Thread Size
1/8 in
Barb Size
5/16 in
Hex Head Size
7/16 in
Hose Fitting A Size
5/16 in
Hose Fitting B Size
1/8 in
Fitting Size
5/16 in x 1/8 in

Details

Item
Barbed Hose Fitting
For Hose I.D.
5/16 in
Material
Brass
Max. Pressure
300 psi
Thread Type
NPT
Application
Low Pressure Pneumatic and Water
Fitting Connection Type
Hose Barb x NPT
Specific Pipe Fitting Shape
Barb
Fitting Shape
Straight
Fitting Style
Straight
Clamp Type
Hose Clamp
Pipe Fitting Connection Type
Barbed x MNPT
Hose Fitting A Gender
Male
Material Grade
H59
Includes Shut Off
No
Vacuum Rating
Not Rated
Fitting Movement
Rigid
Reusable
Yes
Fitting Material
Brass x Brass
Hose Fitting A Connection Type
Hose Barb
Hose Fitting B Gender
Male
Hose Fitting B Connection Type
NPT
Nipple Grip Type
Hex

Description

The SPEEDAIRE - 6AFK6 is a barbed hose fitting that falls under the category of push-on hose fittings. Primarily designed to serve low pressure pneumatic and water applications, it is manufactured from Brass x Brass, making this fitting resistant to wear and manufactured for regular use. Its straight shape simplifies its design and eases the installation process. The fitting is rigid, with no potential for movement post-installation, designed for attachment. Compatible with a hose of diameter 5/16 inches, the fitting features male ends, with sizes 5/16 inches and 1/8 inches respectively.

Key Features:

  • Barb size of 5/16 in, fitting well with correspondingly sized hoses.
  • A straight fitting style, providing a straightforward path for fluid or air.
  • Required hex head size is 7/16 in, denoting the size of the tool needed for installation.
  • Connection Type includes Hose Barb x NPT, ensuring a secure attachment.
  • The material grade is H59, indicating the specific type of brass used.
  • Rated for a maximum pressure of 300 psi, specifying the highest pressure the fitting can endure.
  • Feature designed for repeated use.
  • Threading of NPT type with size 1/8 in, indicating the standard and dimensions of the threads.

Please note: the vacuum rating for this product is not rated. The product does not include a shut-off feature.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.