Zoro Homepage

Hose Barb, 5/8 In Barb, 3/8 In MNPT, Brass

  • Mfr # 6AFJ9

  • Zoro # G0667213


product price: $4.39
/ea

Key Features

For Hose I.D.
5/8 in
Material
Brass
Max. Pressure
300 psi
Thread Size
3/8 in
Thread Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6AFJ9
Zoro #
G0667213
UPC #
190735538067
Country of Origin
China

Dimensions

Thread Size
3/8 in
Barb Size
5/8 in
Hex Head Size
11/16 in
Fitting Size
5/8 in x 3/8 in
Hose Fitting A Size
5/8 in
Hose Fitting B Size
3/8 in

Details

Item
Barbed Hose Fitting
For Hose I.D.
5/8 in
Material
Brass
Max. Pressure
300 psi
Thread Type
NPT
Application
Low Pressure Pneumatic and Water
Fitting Connection Type
Hose Barb x NPT
Specific Pipe Fitting Shape
Barb
Fitting Shape
Straight
Fitting Style
Straight
Clamp Type
Hose Clamp
Pipe Fitting Connection Type
Barbed x MNPT
Vacuum Rating
Not Rated
Nipple Grip Type
Hex
Reusable
Yes
Hose Fitting B Connection Type
NPT
Includes Shut Off
No
Hose Fitting A Gender
Male
Fitting Material
Brass x Brass
Material Grade
H59
Hose Fitting A Connection Type
Hose Barb
Fitting Movement
Rigid
Hose Fitting B Gender
Male

Description

Barbed Hose Fitting, For Hose I.D. 5/8 in, Rigid, Fitting Shape Straight, Fitting Material Brass x Brass, Hex Head Size 11/16 in, Vacuum Rating Not Rated, Hex, Barb Size 5/8 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 5/8 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPT, Brass, H59, Reusable Yes, No, Thread Size 3/8 in, Thread Type NPT, 5/8 in x 3/8 in, Male x Male, Hose Barb x NPT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.