Zoro Homepage

Hose Fitting, 1/2 In. ID, 3/4"-16 UNF

  • Mfr # 5A248

  • Zoro # G2851834


product price: $4.75
/ea

Key Features

For Hose I.D.
1/2 in
Material
Brass
Fitting Connection Type
JIC x Hose Barb
Barb Size
1/2 in
Thread Size
3/4"-16 UNF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5A248
Zoro #
G2851834
UPC #
190735524169
Country of Origin
China

Dimensions

Barb Size
1/2 in
Thread Size
3/4"-16 UNF
Hex Head Size
55/64 in
Fitting Size
3/4 in x 1/2 in
Hose Fitting B Size
1/2 in
Hose Fitting A Size
3/4 in

Details

Item
Push-On Hose Fitting
For Hose I.D.
1/2 in
Material
Brass
Fitting Connection Type
JIC x Hose Barb
Thread Type
Female SAE
Fitting Shape
Straight
Fitting Style
Straight Swivel
Hose Fitting A Connection Type
JIC
Fitting Material
Brass x Brass
Hose Fitting B Gender
Male
Hose Fitting A Gender
Female
Material Grade
H59
Hose Fitting B Connection Type
Hose Barb
Max. Working Pressure @ 70 F
250 psi
Reusable
Yes
Fitting Movement
Rigid
Maximum Operating Pressure
250 psi

Description

Push-On Hose Fitting, For Hose I.D. 1/2 in, Barb Size 1/2 in, Rigid, Fitting Shape Straight, Hex Head Size 55/64 in, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting A Size 3/4 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type Hose Barb, Fitting Material Brass x Brass, H59, Reusable Yes, 250 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.