Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Fitting, 1/4 In. ID, 7/16"-20 UNF

  • Mfr # 5A247

  • Zoro # G1336115


product price: $3.45
/ea

Key Features

For Hose I.D.
1/4 in
Material
Brass
Thread Size
7/16"-20 UNF
Thread Type
Female SAE
Barb Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5A247
Zoro #
G1336115
UPC #
190735524152
Country of Origin
China

Dimensions

Thread Size
7/16"-20 UNF
Barb Size
1/4 in
Hex Head Size
35/64 in
Fitting Size
7/16 in x 1/4 in
Hose Fitting B Size
1/4 in
Hose Fitting A Size
7/16 in

Details

Item
Push-On Hose Fitting
For Hose I.D.
1/4 in
Material
Brass
Thread Type
Female SAE
Fitting Connection Type
JIC x Hose Barb
Fitting Shape
Straight
Fitting Style
Straight Swivel
Reusable
Yes
Fitting Movement
Rigid
Hose Fitting B Gender
Male
Hose Fitting A Connection Type
JIC
Hose Fitting B Connection Type
Hose Barb
Hose Fitting A Gender
Female
Fitting Material
Brass x Brass
Max. Working Pressure @ 70 F
250 psi
Material Grade
H59
Maximum Operating Pressure
250 psi

Description

The SPEEDAIRE - 5A247 is a Push-On Hose Fitting designed for use in industrial and commercial applications. With a standard Barb Size of 1/4 in and Fitting Size of 7/16 in x 1/4 in, this fitting is designed to maintain a rigid form and straight shape. Primarily made of Brass, a material with notable durability and resistance to corrosion, it's a fitting that's built to last. It's rated for a maximum operating pressure of 250 psi.

Key Features:

  • Fitting Connection Type: JIC x Hose Barb, illustrating the method of attaching this fitting to a hose.
  • Fitting Material: Brass x Brass, denoting the two section components made of brass.
  • Fitting Shape: Straight, in reference to its linear design that doesn't alter the direction of flow.
  • Fitting Size: 7/16 in x 1/4 in, indicating dimensions of the fitting's connecting ends.
  • Hex Head Size: 35/64 in, specifying the wrench or socket size needed for adjustments.
  • Hose Fitting A: Female JIC of size 7/16 in; Hose Fitting B: Male Hose Barb of size 1/4 in.
  • Reusable attribute, indicating potential for multiple uses.
  • Thread Size: 7/16"-20 UNF, detailing size and type of threading for connections.
  • Thread Type: Female SAE, pointing to the type of threaded connection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.