Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Fitting, 3/4 In. ID, 1-1/16"-12 UNS

  • Mfr # 4TT20

  • Zoro # G0847147


product price: $12.29
/ea

Key Features

For Hose I.D.
3/4 in
Material
Brass
Thread Size
1-1/16"-12 UNS
Thread Type
Female JIC
Barb Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4TT20
Zoro #
G0847147
UPC #
190735519783
Country of Origin
China

Dimensions

Thread Size
1-1/16"-12 UNS
Barb Size
3/4 in
Hex Head Size
1 17/64 in
Hose Fitting A Size
1 1/16 in
Fitting Size
1-1/16 in x 3/4 in
Hose Fitting B Size
3/4 in

Details

Item
Push-On Hose Fitting
For Hose I.D.
3/4 in
Material
Brass
Thread Type
Female JIC
Fitting Connection Type
JIC x Hose Barb
Fitting Shape
Straight
Fitting Style
Straight Swivel
Fitting Movement
Rigid
Hose Fitting A Connection Type
JIC
Material Grade
H59
Hose Fitting B Gender
Male
Max. Working Pressure @ 70 F
250 psi
Reusable
Yes
Hose Fitting B Connection Type
Hose Barb
Hose Fitting A Gender
Female
Fitting Material
Brass x Brass
Maximum Operating Pressure
250 psi

Description

The SPEEDAIRE - 4TT20 is a Push-On Hose Fitting crafted for industrial use. Its main purpose is to connect hoses in your system securely. Its rigid movement and specific geometric shape noticeably assist efficient joining or termination of hose lines. Made primarily of Brass, this fitting offers durability, with its use subject to appropriate handling and maintenance. The type JIC x Hose Barb Fitting Connection makes it fit for a hose with an inner diameter of 3/4 inch. The fitting features a Straight Swivel Style and a reusable design that increases its practicality.

Key Features:

  • Barb Size of 3/4 inch ensures a secure connection for suitable hose types.
  • Fitting Size of 1-1/16 inch x 3/4 inch indicates the accommodation capacity of the fitting.
  • Hex Head Size is 1 17/64 inch, specifying the requisite wrench or socket size to tighten/loosen the fitting.
  • Features a Female JIC Hose Fitting A Gender and Male Hose Barb Fitting B Gender, denoting the respective connection types on the fitting ends.
  • Maximum Operating Pressure of 250 psi denotes the highest pressure the push-on hose fitting can withstand during standard operation.
  • Thread Size is 1-1/16"-12 UNS with a Female JIC Thread Type, providing information about the thread traits for precise fitting.
  • Material Grade of H59 hints at the unique quality of the brass material used in the hose fitting’s construction.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.