Zoro Homepage

Hose Fitting, 3/4 In. ID, 3/4-14, (M)NPT

  • Mfr # 4TT18

  • Zoro # G2413047


product price: $9.29
/ea

Key Features

For Hose I.D.
3/4 in
Material
Brass
Thread Size
3/4"-14
Thread Type
(M)NPT
Barb Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4TT18
Zoro #
G2413047
UPC #
190735519769
Country of Origin
China

Dimensions

Thread Size
3/4"-14
Barb Size
3/4 in
Hex Head Size
1 1/16 in
Fitting Size
3/4 in x 3/4 in
Hose Fitting B Size
3/4 in
Hose Fitting A Size
3/4 in

Details

Item
Push-On Hose Fitting
For Hose I.D.
3/4 in
Material
Brass
Thread Type
(M)NPT
Fitting Connection Type
Hose Barb x NPT
Fitting Shape
Straight
Fitting Style
Straight
Max. Working Pressure @ 70 F
250 psi
Reusable
Yes
Hose Fitting B Gender
Male
Hose Fitting B Connection Type
NPT
Hose Fitting A Connection Type
Hose Barb
Fitting Movement
Rigid
Fitting Material
Brass x Brass
Hose Fitting A Gender
Male
Material Grade
H59
Maximum Operating Pressure
250 psi

Description

Push-On Hose Fitting, For Hose I.D. 3/4 in, Barb Size 3/4 in, Rigid, Fitting Shape Straight, Hex Head Size 1 1/16 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPT, Fitting Material Brass x Brass, H59, Reusable Yes, 250 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.