Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Fitting, 3/8 In. ID, 5/8"-18 UNF

  • Mfr # 5A246

  • Zoro # G0354767


product price: $6.95
/ea

Key Features

For Hose I.D.
3/8 in
Material
Brass
Fitting Connection Type
Inverted Flare
Barb Size
3/8 in
Thread Size
5/8"-18 UNF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5A246
Zoro #
G0354767
UPC #
190735524145
Country of Origin
China

Dimensions

Barb Size
3/8 in
Thread Size
5/8"-18 UNF
Hex Head Size
3/4 in
Hose Fitting B Size
5/8 in
Hose Fitting A Size
3/8 in
Fitting Size
3/8 in x 5/8 in

Details

Item
Push-On Hose Fitting
For Hose I.D.
3/8 in
Material
Brass
Fitting Connection Type
Inverted Flare
Thread Type
Female SAE
Fitting Shape
Straight
Fitting Style
Straight Swivel
Fitting Movement
Rigid
Material Grade
H59
Fitting Material
Brass x Brass
Hose Fitting B Connection Type
Inverted Flare
Max. Working Pressure @ 70 F
250 psi
Hose Fitting B Gender
Female
Reusable
Yes
Hose Fitting A Gender
Male
Hose Fitting A Connection Type
Hose Barb
Maximum Operating Pressure
250 psi

Description

The SPEEDAIRE - 5A246 is a push-on hose fitting that falls within the industrial and commercial tools category. This fitting exhibits a straight swivel style, comprised primarily of Brass x Brass. With a barb size of 3/8 in, it is designed for a hose inside diameter (I.D.) of 3/8 in. The fitting possesses distinct male and female elements concerning hose fitting connection types; Hose Fitting A showcases a male hose barb connection, while Hose Fitting B highlights a female inverted flare connection. Its straight geometric configuration provides efficient routing, joining or ending of hose lines. This push-on hose fitting has a maximum working pressure of 250 psi at 70 F, indicating the utmost pressure it can withstand during normal operations.

Key Features:

  • Barb Size: 3/8 in, the barbed end is ready for application with a 3/8 in hose I.D.
  • Fitting Material: Made of Brass x Brass, providing suitable resistance to corrosion and wear.
  • Fitting Shape: Straight, indicating a direct route for the alignment of the hose lines.
  • Fitting Size: 3/8 in x 5/8 in, compatible with both 3/8 in and 5/8 in hose sizes.
  • Hex Head Size: 3/4 in, dictating the size of wrench or socket needed for adjustment.
  • Hose Fitting Connection Types: A combination of male Hose Barb and female Inverted Flare, offering varied connection methods.
  • Maximum Working Pressure: Rated to withstand a pressure range of up to 250 psi at 70 F.
  • Material Grade: Graded H59, indicating a specific alloy standard for its brass construction.
  • Reusability: Yes, suggesting that the product can be used multiple times.
  • Thread Type: Female SAE, with a size of 5/8"-18 UNF, signifying interoperability with standard SAE threaded components.

This listing is a simplified statement of the features and does not determine the totality of product quality or compliance with specific standards or specifications. The product's usage and safety should always be in accordance with official guidelines and legal provisions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.