Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Mender, 3/8 In. ID, Brass

  • Mfr # 5A250

  • Zoro # G1665675


product price: $3.79
/ea

Key Features

For Hose O.D.
3/4 in
For Hose I.D.
3/8 in
Material
Brass
Barb Size
3/8 in
Fitting Connection Type
Hose Barb x Hose Barb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5A250
Zoro #
G1665675
UPC #
190735524183
Country of Origin
China

Dimensions

Barb Size
3/8 in
Hose Fitting A Size
3/8 in
Fitting Size
3/8 in x 3/8 in
Hose Fitting B Size
3/8 in

Details

Item
Barbed Hose Mender
For Hose O.D.
3/4 in
For Hose I.D.
3/8 in
Material
Brass
Fitting Connection Type
Hose Barb x Hose Barb
Fitting Shape
Straight
Fitting Style
Straight
Fitting Material
Brass x Brass
Hose Fitting A Connection Type
Hose Barb
Hose Fitting B Connection Type
Hose Barb
Hose Fitting A Gender
Male
Reusable
Yes
Fitting Movement
Rigid
Material Grade
H59
Hose Fitting B Gender
Male
Max. Working Pressure @ 70 F
250 psi
Maximum Operating Pressure
250 psi

Description

Barbed Hose Mender, For Hose I.D. 3/8 in, For Hose O.D. 3/4 in, 250 psi, Barb Size 3/8 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type Hose Barb, Fitting Material Brass x Brass, H59, Rigid, Fitting Shape Straight, Reusable Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.