Zoro Homepage

Inline Air Filter, 1/4 In

  • Mfr # 1A483

  • Zoro # G0651506


product price: $9.29
/ea

Key Features

Pipe Size
1/4" NPT
Bowl Size - Air Treatment
0.1 oz
Max. Incoming Pressure - Air Treatment
500 psi
Connection Size - Air Treatment
1/4 in NPT
For Removal Of
Particles
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1A483
Zoro #
G0651506
UPC #
190735603376
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
1/4" NPT
Bowl Size - Air Treatment
0.1 oz
Connection Size - Air Treatment
1/4 in NPT
Overall Height
2.25 in
Size - Air Treatment
Compact
Overall Width
0.75 in
Air Outlet Size
1/4 in
Overall Length
2 1/4 in
Air Inlet Size
1/4 in

Details

Item
Compressed Air Filter
Max. Incoming Pressure - Air Treatment
500 psi
For Removal Of
Particles
Max. Temp.
300 Degrees F
Filter Rating - Air Treatment
40 micron
Bowl Material - Air Treatment
Aluminum
Max. Pressure
500 psi
Filter Rating
40 micron
Max. Flow - Air Treatment
40 cfm
Filter Media
Bronze
Air Inlet Type
NPT
Air Outlet Type
NPT
Maximum Operating Temperature
300 Degrees F
Filter Bowl Capacity
0.1 oz
Filter Element Material
Bronze
Filter Bowl Material
Aluminum
Maximum Flow Rate
40 cfm
Maximum Operating Pressure
500 psi

Description

Compressed Air Filter, Air Inlet Size 1/4 in, Air Inlet Type NPT, Air Outlet Size 1/4 in, Air Outlet Type NPT, Overall Length 2 1/4 in, Filter Rating 40 micron, Maximum Flow Rate 40 cfm, Maximum Operating Pressure 500 psi, Filter Bowl Capacity 0.1 oz, Filter Bowl Material Aluminum, Filter Element Material Bronze, Maximum Operating Temperature 300 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.