Kit, Auto Drain, Speedaire Miniature
Mfr # 4ZK17
Zoro # G0396182
product price: $13.19
/eaKey Features
For Use On
Speedaire Miniature Series
Type
Automatic
Series
Miniature
Body Material
Polycarbonate
Drain Port Size
1/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4ZK17
Zoro #
G0396182
UPC #
190735630303
Country of Origin
China
Dimensions
Drain Port Size
1/8 in
Details
Item
Filter Drain Kit
For Use On
Speedaire Miniature Series
Type
Automatic
Series
Miniature
Body Material
Polycarbonate
Drain Port Type
BSPT
Drain Type
Auto Drain
Drain Port Connection Style
Threaded
Drain Port Gender
Male
Compatible with Brand
Speedaire
Description
Filter Drain Kit, Compatible with Grainger Part Number 4ZK74, 4ZK75, 4ZK76, 4ZK77, 4ZK80, 4ZK81, 4ZL07, 4ZL08, 4ZL16, 4ZL17, Series Miniature, Body Material Polycarbonate, Compatible with Brand Speedaire, Drain Port Connection Style Threaded, Drain Port Gender Male, Drain Port Size 1/8 in, Drain Port Type BSPT, Drain Type Auto Drain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.