Zoro Homepage

Latch Assembly, SS

  • Mfr # 42PC50

  • Zoro # G8040615


product price: $23.39
/ea

Key Features

Fits Brand
Speedaire
Includes
(1) Latch Spring
For Use With Mfr. Model Number
GGSCR-1308-2, GGSCR-616-2, GGSCR-908-2, GGSCR-916-2
Overall Length
2 in
Finish/Coating
Zinc Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42PC50
Zoro #
G8040615
UPC #
00194484255886
Country of Origin
Korea, Republic of

Dimensions

Overall Length
2 in
Overall Dimensions
2 in L x 1 5/8 in W
Overall Width
1 5/8 in

Details

Item
Latch Pawl
Fits Brand
Speedaire
Includes
(1) Latch Spring
For Use With Mfr. Model Number
GGSCR-1308-2, GGSCR-616-2, GGSCR-908-2, GGSCR-916-2
Finish/Coating
Zinc Galvanized
For Reel Series
SCR Series
Material
Steel

Description

Latch Pawl, Material Steel, For Use With Grainger Item Number 45UZ46, 45UZ47, 45UZ48, 45UZ49, For Use With Mfr. Model Number GGSCR-1308-2, GGSCR-616-2, GGSCR-908-2, GGSCR-916-2, For Reel Series SCR Series, Finish/Coating Zinc Galvanized, Overall Length 2 in, Overall Width 1 5/8 in, Includes (1) Latch Spring, 2 in L x 1 5/8 in W

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.