Latch Pawl, Steel, 1 9/16" L x 15/16" W

  • Mfr # A109-4150

  • Zoro # G4549630


product price: $11.15
/ea

Key Features

Fits Brand
Speedaire
Includes
(1) Latch Spring
For Use With Mfr. Model Number
GGRWA-PPO-008, GGRWA-PPO-009, GGRWA-PPO-213, GGRWA-PPO-214, GGRWA-PPO-220, GGRWA-PPO-227, GGRWA-PPO-228, GGRWA-PPO-380
Material
Steel
Overall Length
1 9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A109-4150
Zoro #
G4549630
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
1 9/16 in
Overall Width
15/16 in
Overall Dimensions
1 9/16 in L x 15/16 in W

Details

Item
Latch Pawl
Fits Brand
Speedaire
Includes
(1) Latch Spring
For Use With Mfr. Model Number
GGRWA-PPO-008, GGRWA-PPO-009, GGRWA-PPO-213, GGRWA-PPO-214, GGRWA-PPO-220, GGRWA-PPO-227, GGRWA-PPO-228, GGRWA-PPO-380
Material
Steel
For Reel Series
RWA Series
Finish/Coating
Zinc Galvanized

Description

Latch Pawl, Material Steel, For Use With Grainger Item Number 437J20, 437J21, 437J22, 437J23, 437J24, 437J25, 437J26, 437J28, For Use With Mfr. Model Number GGRWA-PPO-008, GGRWA-PPO-009, GGRWA-PPO-213, GGRWA-PPO-214, GGRWA-PPO-220, GGRWA-PPO-227, GGRWA-PPO-228, GGRWA-PPO-380, For Reel Series RWA Series, Finish/Coating Zinc Galvanized, Overall Length 1 9/16 in, Overall Width 15/16 in, Includes (1) Latch Spring, 1 9/16 in L x 15/16 in W

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.