Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Latch Spring, For Use With Mfr. Model Number: 6WA74

  • Mfr # 6WA7475-3

  • Zoro # G2423051


product price: $3.39
/ea

Key Features

Overall Length
1 in
For Use With Mfr. Model Number
L880156, L880304
Fits Brand
Speedaire
Material
Stainless Steel
Overall Width
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6WA7475-3
Zoro #
G2423051
UPC #
190735843673
Country of Origin
China

Dimensions

Overall Length
1 in
Overall Width
5/16 in
Overall Dimensions
1 in L x 5/16 in W

Details

Item
Latch Spring
For Use With Mfr. Model Number
L880156, L880304
Fits Brand
Speedaire
Material
Stainless Steel
Finish/Coating
Heat Treated

Description

Latch Spring, Material Stainless Steel, For Use With Grainger Item Number 6WA74B, 6WA75B, For Use With Mfr. Model Number L880156, L880304, Finish/Coating Heat Treated, Overall Length 1 in, Overall Width 5/16 in, 1 in L x 5/16 in W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.