Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Latch Spring, SS, 1 in L x 5/16 in W

  • Mfr # GGS_56652

  • Zoro # G4550732


product price: $4.89
/ea

Key Features

Fits Brand
Speedaire
Material
Stainless Steel
For Use With Mfr. Model Number
L850154 HP
Overall Dimensions
1 in L x 5/16 in W
Overall Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GGS_56652
Zoro #
G4550732
UPC #
-
Country of Origin
China

Dimensions

Overall Dimensions
1 in L x 5/16 in W
Overall Length
1 in
Overall Width
5/16 in

Details

Item
Latch Spring
Fits Brand
Speedaire
Material
Stainless Steel
For Use With Mfr. Model Number
L850154 HP
For Reel Series
440G24A
Finish/Coating
Heat Treated

Description

Latch Spring, Material Stainless Steel, For Use With Grainger Item Number 440G24A, For Use With Mfr. Model Number L850154 HP, For Reel Series 440G24A, Finish/Coating Heat Treated, Overall Length 1 in, Overall Width 5/16 in, 1 in L x 5/16 in W

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.