Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mini Air Polisher, 3 In. Pad, 2100 rpm

  • Mfr # 10D239

  • Zoro # G6183922


product price: $94.99
/ea
Free Shipping & Returns

Key Features

Duty
Light
Spindle Size
5/16"-24
Pad Size
3"
Average CFM @ 15 Second Run Time
3.5 cfm
CFM @ Full Load
20.3 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10D239
Zoro #
G6183922
UPC #
190735601204
Country of Origin
Taiwan, Province of China

Dimensions

Spindle Size
5/16"-24
Pad Size
3"
Overall Length
5.31"
Min. Hose Size
3/8 in
Min Hose Size
3/8"
Tool Length
5 1/4 in
Minimum Hose Size
3/8 in
Included Pad Sizes
3 in
Air Inlet Size
1/4 in
Spindle Thread Size
5/16"-24
Maximum Disc Diameter
3 in

Details

Item
Mini Air Polisher
Duty
Light
Average CFM @ 15 Second Run Time
3.5 cfm
CFM @ Full Load
20.3 cfm
Free Speed
2,100 rpm
Required Pressure
90 psi
Handle Material
Composite
Air Inlet
1/4" NPT
Exhaust
Rear
Throttle
Trigger
Tool Weight
1.7 lb
Housing Material
Composite
Includes
Pad, Wrench
Shop By
Closeouts
Product Type
Air Polisher
Average Flow Rate
3.2 cfm
Air Consumption
20 cfm
Exhaust Location
Rear
Grip Type
Pistol
Maximum Motor Speed
2,100 RPM
Air Inlet Type
NPT
Polishing Motion
Rotary

Description

Air Polisher, Product Type Air Polisher, Polishing Motion Rotary, Included Pad Sizes 3 in, Maximum Disc Diameter 3 in, Duty Light, Grip Type Pistol, Maximum Motor Speed 2,100 RPM, Air Consumption 20 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 3/8 in, Spindle Thread Size 5/16 In.-24, Exhaust Location Rear, Tool Length 5 5/16 in, Tool Weight 1.69 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.