Shop SPEEDAIRE

Mini Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Light Duty, 25,000 RPM, 0.2 hp

  • Mfr # 10D235

  • Zoro # G4856126


product price:  $72.19
/ea

Key Features

Overall Length
4 15/16 in
Air Inlet
1/4 in NPT Female
Horsepower
0.2
Free Speed
25,000 RPM
Max. Speed
25,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10D235
Zoro #
G4856126
UPC #
190735601167
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
4 15/16 in
Min. Hose Size
3/8 in
Maximum Mounted Point Diameter
1/4 in
Collet Size
1/4 in
Maximum Brushed Wheel Diameter
1/4 in
Air Inlet Connection Size
1/4 in

Details

Item
Die Grinder
Air Inlet
1/4 in NPT Female
Horsepower
0.2
Free Speed
25,000 RPM
Max. Speed
25,000 RPM
Grinder Type
Mini
Includes
11mm Spanner Wrench, 17mm Disc Wrench
Collet
1/4 in
Variable Speed
No
Bearing Type
Double Shielded Ball
Handle Material
Aluminum
CFM @ Full Load
7.3
Throttle
Lever
Duty
Light Duty
Grinder Orientation
Straight
Average CFM @ 15 Second Run Time
1.83
Tool Weight
0.8 lb
Features
Handle Design for Enhanced Operator Comfort, to Reduce Fatigue and to Improve Productivity
Application
Grinding
Anti-Kickback Clutch Type
None
Accessory Free Tool Change
Yes
Exhaust Location
Rear
Number of Speed Settings
Continuous
Air Inlet Gender
Female
Air Pressure
90 psi
Speed Ranges
0 to 25,000 RPM
Air Consumption
7.3 cfm
Tether Style
Theter Included
Power Source
Air Powered
Brake Type
None
Material Application
Steel, Wood
Switch Type
Lever
Lock-On Switch
No
Dust Sealed Switch
No
Minimum Speed
25,000 RPM
Dust Management
None
Anti-Vibration Technology
No
Tool Style
Straight
Air Inlet Type
NPT
Grip Style
Barrel Grip
Anti-Restart Technology
No
Kit Contents
(1) Bare Tool
Lock-Off Switch
Yes
Case Included
No
Switch Location
Side

Description

Die Grinder, Duty Light Duty, Horsepower 0.2, Collet Size 1/4 in, Grinder Orientation Straight, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Max. Speed 25,000 RPM, Air Inlet Type NPT, Air Inlet 1/4 in NPT Female, Tool Style Straight, Kit Contents (1) Bare Tool, Includes 11mm Spanner Wrench, 17mm Disc Wrench, Case Included No, Grip Style Barrel Grip, Material Application Steel, Wood, Anti-Restart Technology No, Anti-Kickback Clutch Type None, Switch Location Side

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.