Zoro Homepage

Mounting, Center, 2 In

  • Mfr # 3FE51

  • Zoro # G1502277


product price: $58.49
/ea

Key Features

Bore Dia. (In.)
2 in
Mount Type
Center Support
Dimension Af (In.)
4.33 in
Dimension Ae (In.)
1.77 in
Dimension U1 (In.)
0.43 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3FE51
Zoro #
G1502277
UPC #
190735621189
Country of Origin
Germany

Dimensions

Bore Dia. (In.)
2 in
Dimension Af (In.)
4.33 in
Dimension Ae (In.)
1.77 in
Dimension U1 (In.)
0.43 in
Dimension Am (In.)
0.73 in
Dimension Aj (In.)
5.51 in
Dimension Ak (In.)
0.3 in
Dimension Ag (In.)
5.04 in
Dimension Ah (In.)
4.33 in
For Bore Diameter
2 in

Details

Mount Type
Center Support
Item
Center Mounting Kits with Hardware
Compatible with Brand
Speedaire
Product Type
Center Mounting Kit
Mount Location
Center
System of Measurement
Inch

Description

Center Mounting Kits with Hardware, Mount Type Center Support, Mount Location Center, For Bore Diameter 2 in, Compatible with Brand Speedaire, Product Type Center Mounting Kit, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.