Zoro Homepage

Mounting, Flange, 100 Mm

  • Mfr # 4MU97

  • Zoro # G3142781


product price: $41.69
/ea

Key Features

Mount Type
Flange
Bore (mm)
100 mm
Fits
4MU88, 4MU89, 4MU90, 4MU91, 4MU92
Material
Clear Anodized Aluminum
Dimension UF (mm)
186 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4MU97
Zoro #
G3142781
UPC #
190735629703
Country of Origin
Germany

Dimensions

Dimension UF (mm)
186 mm
Dimension R (mm)
75 mm
Dimension MF (mm)
16 mm
Dimension TF (mm)
150 mm
Dimension E1 (mm)
120 mm
Dimension FB (mm)
14 mm
For Bore Diameter
100 mm

Details

Mount Type
Flange
Bore (mm)
100 mm
Fits
4MU88, 4MU89, 4MU90, 4MU91, 4MU92
Material
Clear Anodized Aluminum
Item
Metric Cylinder Mounting Kit
Includes
Bracket, Mounting Hardware
Product Type
Metric Cylinder Mounting Kit
Compatible with Brand
Speedaire
Body Material
Aluminum
System of Measurement
Metric
Mount Location
Front, Rear

Description

Metric Cylinder Mounting Kit, Mount Type Flange, Mount Location Front, Rear, For Bore Diameter 100 mm, Body Material Aluminum, Compatible with Grainger Part Number 4MU88, 4MU89, 4MU90, 4MU91, 4MU92, Compatible with Brand Speedaire, Includes Bracket, Mounting Hardware, Product Type Metric Cylinder Mounting Kit, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.