Zoro Homepage

Mounting, Foot, 100 Mm

  • Mfr # 4MY12

  • Zoro # G1970561


product price: $26.99
/ea

Key Features

Mount Type
Foot
Bore (mm)
100 mm
Fits
4MU88, 4MU89, 4MU90, 4MU91, 4MU92
Material
Painted Steel
Dimension AT (mm)
5 (6) mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4MY12
Zoro #
G1970561
UPC #
190735629741
Country of Origin
Germany

Dimensions

Dimension AT (mm)
5 (6) mm
Dimension TR (mm)
75 mm
Dimension A0 (mm)
19 mm
Dimension AU (mm)
41 mm
Dimension AH (mm)
71 mm
Dimension AB (mm)
14 mm
Dimension E (mm)
115 mm
Dimension MF (mm)
19 mm
For Bore Diameter
100 mm

Details

Mount Type
Foot
Bore (mm)
100 mm
Fits
4MU88, 4MU89, 4MU90, 4MU91, 4MU92
Material
Painted Steel
Item
Metric Cylinder Mounting Kit
Includes
Bracket, Mounting Hardware
Product Type
Metric Cylinder Mounting Kit
Compatible with Brand
Speedaire
System of Measurement
Metric
Body Material
Steel

Description

Metric Cylinder Mounting Kit, Mount Type Foot, For Bore Diameter 100 mm, Body Material Steel, Compatible with Grainger Part Number 4MU88, 4MU89, 4MU90, 4MU91, 4MU92, Compatible with Brand Speedaire, Includes Bracket, Mounting Hardware, Product Type Metric Cylinder Mounting Kit, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.