Zoro Homepage

Mounting Hdw, 50mm Bore, Rear Eye Bracket

  • Mfr # 5VMG1

  • Zoro # G1322124


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. (In.)
100 mm
Mount Type
Eye Bracket
Material
Aluminum
Fits
100mm
Includes
(4) Bolts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5VMG1
Zoro #
G1322124
UPC #
190735667552
Country of Origin
Italy

Dimensions

Bore Dia. (In.)
100 mm
Overall Length (In.)
65 mm
Overall Length
115 mm
Overall Height
41 mm
For Bore Diameter
100 mm
Overall Width
115 mm

Details

Mount Type
Eye Bracket
Material
Aluminum
Fits
100mm
Item
Cylinder Mounting Hardware
Includes
(4) Bolts
Body Material
Aluminum
Product Type
Swivel Eye Bracket
Compatible with Brand
Speedaire
System of Measurement
Metric

Description

Cylinder Mounting Hardware, Mount Type Eye Bracket, For Bore Diameter 100 mm, Body Material Aluminum, Overall Length 115 mm, Mount Hole Center-to-Center Width Not Applicable, Overall Width 115 mm, Overall Height 41 mm, Compatible with Brand Speedaire, Includes (4) Bolts, Product Type Swivel Eye Bracket, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.