Mounting Hdw, 63mm Bore, Rear Eye Bracket
Mfr # 5VMH0
Zoro # G2931756
product price: $52.19
/eaKey Features
Bore Dia. (In.)
63 mm
Mount Type
Pivot Bracket
Material
Aluminum
Fits
63mm
Includes
Pivot Bracket with Rigid Bearing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5VMH0
Zoro #
G2931756
UPC #
190735667644
Country of Origin
Italy
Dimensions
Bore Dia. (In.)
63 mm
Overall Length (In.)
75 mm
Overall Length
67 mm
Mount Hole Center-to-Center Width
52 mm
Overall Height
50 mm
Overall Width
50 mm
For Bore Diameter
63 mm
Details
Mount Type
Pivot Bracket
Material
Aluminum
Fits
63mm
Item
Cylinder Mounting Hardware
Includes
Pivot Bracket with Rigid Bearing
Body Material
Aluminum
Product Type
Pivot Bracket
System of Measurement
Metric
Compatible with Brand
Speedaire
Description
Cylinder Mounting Hardware, Mount Type Pivot Bracket, For Bore Diameter 63 mm, Body Material Aluminum, Overall Length 67 mm, Mount Hole Center-to-Center Width 52 mm, Overall Width 50 mm, Overall Height 50 mm, Compatible with Brand Speedaire, Includes Pivot Bracket with Rigid Bearing, Product Type Pivot Bracket, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.