Mounting Hdw, 63mm Bore, Rear Eye Bracket
Mfr # 5VMH2
Zoro # G2947244
product price: $83.39
/ea
Free Shipping & Returns
Key Features
Bore Dia. (In.)
100 mm
Mount Type
Pivot Bracket
Material
Aluminum
Fits
100mm
Includes
Pivot Bracket with Rigid Bearing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5VMH2
Zoro #
G2947244
UPC #
190735667668
Country of Origin
Italy
Dimensions
Bore Dia. (In.)
100 mm
Overall Length (In.)
75 mm
Overall Length
96 mm
For Bore Diameter
100 mm
Mount Hole Center-to-Center Width
76 mm
Overall Height
71 mm
Overall Width
70 mm
Details
Mount Type
Pivot Bracket
Material
Aluminum
Fits
100mm
Item
Cylinder Mounting Hardware
Includes
Pivot Bracket with Rigid Bearing
Body Material
Aluminum
Product Type
Pivot Bracket
Compatible with Brand
Speedaire
System of Measurement
Metric
Description
Cylinder Mounting Hardware, Mount Type Pivot Bracket, For Bore Diameter 100 mm, Body Material Aluminum, Overall Length 96 mm, Mount Hole Center-to-Center Width 76 mm, Overall Width 70 mm, Overall Height 71 mm, Compatible with Brand Speedaire, Includes Pivot Bracket with Rigid Bearing, Product Type Pivot Bracket, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.