Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mounting Hdw, Rod Clevis, 2-1/2 - 3 In

  • Mfr # 5VNW7

  • Zoro # G1746297


product price: $52.89
/ea

Key Features

Bore Dia. (In.)
2 1/2 in, 3 in
Mount Type
Clevis
Material
Aluminum
Fits
2-1/2 and 3 in Bore
Includes
Jam Nut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5VNW7
Zoro #
G1746297
UPC #
190735670712
Country of Origin
United States

Dimensions

Bore Dia. (In.)
2 1/2 in, 3 in
Overall Length
2 3/8 in
Overall Width
1 1/4 in
Mount Hole Center-to-Center Width
0.5 in
Thread Size
3/4 in
For Bore Diameter
2 1/2 in, 3 in

Details

Mount Type
Clevis
Material
Aluminum
Fits
2-1/2 and 3 in Bore
Item
Cylinder Mounting Hardware
Includes
Jam Nut
Product Type
Rod Clevis
Compatible with Brand
Speedaire
System of Measurement
Inch
Body Material
Aluminum

Description

Cylinder Mounting Hardware, Mount Type Clevis, For Bore Diameter 2 1/2 in, 3 in, Body Material Aluminum, Overall Length 2 3/8 in, Mount Hole Center-to-Center Width 0.5 in, Overall Width 1 1/4 in, Overall Height Not Applicable, Compatible with Brand Speedaire, Includes Jam Nut, Thread Size 3/4 in, Product Type Rod Clevis, System of Measurement Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.