Zoro Homepage

Mounting Nut, For 2-1/2, 3 In Bore, Alum

  • Mfr # 5VNX1

  • Zoro # G0514001


product price: $11.19
/ea

Key Features

Bore Dia. (In.)
2 1/2 in, 3 in
Mount Type
Threaded Nut
Material
Aluminum
Fits
2-1/2 in Bore, 3 in Bore
Includes
Cylinder Mounting Nut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5VNX1
Zoro #
G0514001
UPC #
190735670750
Country of Origin
United States

Dimensions

Bore Dia. (In.)
2 1/2 in, 3 in
Dimension B (In.)
0.781 in
Overall Length
2 1/16 in
Thread Size
1 in
For Bore Diameter
2 1/2 in, 3 in
Overall Width
13/16 in

Details

Mount Type
Threaded Nut
Material
Aluminum
Fits
2-1/2 in Bore, 3 in Bore
Item
Cylinder Mounting Hardware
Includes
Cylinder Mounting Nut
Product Type
Mounting Nut
Compatible with Brand
Speedaire
System of Measurement
Inch
Body Material
Aluminum

Description

Cylinder Mounting Hardware, Mount Type Threaded Nut, For Bore Diameter 2 1/2 in, 3 in, Body Material Aluminum, Overall Length 2 1/16 in, Mount Hole Center-to-Center Width Not Applicable, Overall Width 13/16 in, Overall Height Not Applicable, Compatible with Brand Speedaire, Includes Cylinder Mounting Nut, Thread Size 1 in, Product Type Mounting Nut, System of Measurement Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.