Mounting Nut, For 4 In Bore, Alum
Mfr # 5VNX2
Zoro # G1653355
product price: $25.49
/eaKey Features
Bore Dia. (In.)
4 in
Mount Type
Threaded Nut
Material
Aluminum
Fits
4 in Bore
Includes
Cylinder Mounting Nut
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5VNX2
Zoro #
G1653355
UPC #
190735670767
Country of Origin
United States
Dimensions
Bore Dia. (In.)
4 in
Dimension B (In.)
0.937 in
Thread Size
1 3/4 in
Overall Width
15/16 in
For Bore Diameter
4 in
Details
Mount Type
Threaded Nut
Material
Aluminum
Fits
4 in Bore
Item
Cylinder Mounting Hardware
Includes
Cylinder Mounting Nut
Body Material
Aluminum
Product Type
Mounting Nut
System of Measurement
Inch
Compatible with Brand
Speedaire
Description
Cylinder Mounting Hardware, Mount Type Threaded Nut, For Bore Diameter 4 in, Body Material Aluminum, Overall Length Not Applicable, Mount Hole Center-to-Center Width Not Applicable, Overall Width 15/16 in, Overall Height Not Applicable, Compatible with Brand Speedaire, Includes Cylinder Mounting Nut, Thread Size 1 3/4 in, Product Type Mounting Nut, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.