Zoro Homepage

Muffler, Exhaust, 3/4" NPT, 1-1/6" dia.

  • Mfr # 6F600

  • Zoro # G1483194


product price: $5.39
/ea

Key Features

NPT Port (In.)
3/4 in
Max. Pressure (PSI)
300 psi
Microns
40
Type
Pneumatic
Hex (In.)
1 1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6F600
Zoro #
G1483194
UPC #
190735680223
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
2 1/4 in
Hex Size
1 1/16 in
Overall Length
2 1/4 in
Air Inlet Size
3/4 in

Details

Item
Exhaust Muffler
NPT Port (In.)
3/4 in
Max. Pressure (PSI)
300 psi
Microns
40
Type
Pneumatic
Hex (In.)
1 1/16 in
Function
Reduce Exhaust Noise Levels to Acceptable OSHA Requirements
Fitting Material
Nickel Plated Steel
Element Material
Sintered Bronze
Air Inlet Type
NPT
Maximum Operating Pressure
300 psi
Filter Element Material
Bronze

Description

Exhaust Muffler, Air Inlet Size 3/4 in, Air Inlet Type NPT, Hex Size 1 1/16 in, Filter Element Material Bronze, Maximum Operating Pressure 300 psi, Fitting Material Nickel Plated Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.