Zoro Homepage

Muffler, Oil Removing, 0.5In NPT

  • Mfr # 2YNN2

  • Zoro # G1615957


product price: $58.39
/ea

Key Features

NPT (In.)
1/2 in
Max. Flow (CFM)
160
Max. Temp. (F)
160 Degrees F
Filter Rating (Microns)
0.9
Fitting
1/4 in Slip On Drain Tube
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2YNN2
Zoro #
G1615957
UPC #
190735611357
Country of Origin
United States

Dimensions

Width (In.)
2.4375 in
Length (In.)
4.75 in
Air Inlet Size
1/2 in
Overall Length
4 3/4 in

Details

Item
Exhaust Muffler
NPT (In.)
1/2 in
Max. Flow (CFM)
160
Max. Temp. (F)
160 Degrees F
Filter Rating (Microns)
0.9
Fitting
1/4 in Slip On Drain Tube
Material
Aluminum and Polypropylene
Type
Oil Removing Muffler
Fits
1/2
Max. Pressure (PSI)
300 psi
For Use On
Exhaust Ports
For Fluid Type
Exhaust Air
Filter Rating
0.9 micron
Air Inlet Type
NPT
Number of Air Inlets
1
Maximum Operating Pressure
300 psi
Material Filtered
Oil Mist
Maximum Flow Rate
160 cfm
Maximum Operating Temperature
160 Degrees F
Body Material
Aluminum and Polypropylene

Description

Exhaust Muffler, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 160 cfm, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 160 Degrees F, Filter Rating 0.9 micron, Body Material Aluminum and Polypropylene, For Fluid Type Exhaust Air, Includes -, Material Filtered Oil Mist, Number of Air Inlets 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.