Zoro Homepage

Muffler, Replacement Element

  • Mfr # 2YNN5

  • Zoro # G1433397


product price: $39.29
/ea

Key Features

Max. Flow (CFM)
160
Fits
1/8 and 1/4
For Use On
Exhaust Ports
Fitting
1/4 in Slip On Drain Tube
Length (In.)
2.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2YNN5
Zoro #
G1433397
UPC #
190735611388
Country of Origin
United States

Dimensions

Length (In.)
2.75 in
Width (In.)
1.625 in
Air Inlet Size
1/4 in
Overall Length
2 3/4 in

Details

Item
Exhaust Muffler
Max. Flow (CFM)
160
Fits
1/8 and 1/4
For Use On
Exhaust Ports
Fitting
1/4 in Slip On Drain Tube
Material
Aluminum and Polypropylene
Max. Pressure (PSI)
300 psi
Type
Replacement Element
Filter Rating (Microns)
0.9
Max. Temp. (F)
160 Degrees F
For Fluid Type
Exhaust Air
Filter Rating
0.9 micron
Material Filtered
Oil Mist
Maximum Flow Rate
160 cfm
Maximum Operating Temperature
160 Degrees F
Maximum Operating Pressure
300 psi
Body Material
Aluminum and Polypropylene

Description

Exhaust Muffler, Air Inlet Size 1/4 in, Maximum Flow Rate 160 cfm, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 160 Degrees F, Filter Rating 0.9 micron, Body Material Aluminum and Polypropylene, For Fluid Type Exhaust Air, Includes -, Material Filtered Oil Mist

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.