Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Needle Scaler, 1-17/32 In., 15.5 CFM

  • Mfr # 3AAH6

  • Zoro # G2539232


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Stroke Length
1 17/32 in
Overall Length
18 in
Air Inlet
1/4 in NPT Female
Blows per Minute
4,600 bpm
CFM @ Full Load
13.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3AAH6
Zoro #
G2539232
UPC #
190735620519
Country of Origin
Korea, Republic of

Dimensions

Stroke Length
1 17/32 in
Overall Length
18 in
Min. Hose Size
3/8 in
Air Inlet Size - Air Tools
1/4 in NPT
Needle Length
180 mm
Compatible Shank Size
1/2 in
Air Inlet Connection Size
1/4 in
Shank Size
0.5 in
Needle Holder Diameter
4.9 mm
Needle Diameter
1/8 in

Details

Item
Needle and Chisel Scaler Kit
Air Inlet
1/4 in NPT Female
Blows per Minute
4,600 bpm
CFM @ Full Load
13.0
Handle Type
Straight
Duty
Industrial
Includes
Angle Chisel, Blade Chisel, Case, Flat Chisel, Needle Scaler
Required Pressure
90 psi
Blows per Minute - Air Tools
4,600
Item - Air Needle Scalers
Air Needle/Chisel Scaler Kit
Body Style - Air Tools
In-Line
For Use With
Chisels, Needles
Duty Cycle - Air Tools
Industrial Duty
Throttle
Lever
Average CFM @ 15 Second Run Time
3.2
Housing Lock
Adjustable Collar
Application
Paint Removal, Rust Removal, Scale Removal, Weld Flux
Throttle Type
Lever
Lock-On Switch
No
Housing Material
Steel
Exhaust Location
Side
Vibration Level
8.6 m/sq sec
Number of Needles
19
Series
Needle Scalers
Number of Pieces
6
Air Consumption
13 cfm
Needle Holder Included
Yes
Duty Rating
Light Duty
Dust Sealed Switch
No
Body Style
In-Line
Air Pressure
90 psi
Scaler Type
Needles and Chisels
Shank Design
B1/Cleco
Air Inlet Gender
Female
Air Inlet Type
NPT
Power Source
Air Powered
Accessory Free Tool Change
No
Sound Level
99 dB
Compatible Shank Shape
Square
Shank Shape
Square
Tool Weight
6.3 lb
Needle Holder Capacity
19
Anti-Vibration Technology
No
Kit Contents
(1) Bare Tool, (3) Chisel
Dust Management
None
Compatible Collar Shape
Notched
Lock-Off Switch
No
Speed Setting
Single Speed

Description

Needle and Chisel Scaler Kit, Body Style - Air Tools In-Line, Duty Cycle - Air Tools Industrial Duty, Stroke Length 1 17/32 in, Blows per Minute - Air Tools 4,600, Air Inlet Size - Air Tools 1/4 in NPT, Average CFM @ 15 Second Run Time 3.2, CFM @ Full Load 13.0, Required Pressure 90 psi, Min. Hose Size 3/8 in, Overall Length 18 in, Housing Lock Adjustable Collar, Throttle Lever, For Use With Chisels, Needles, Includes Angle Chisel, Blade Chisel, Case, Flat Chisel, Needle Scaler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.