Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Needle Scaler, 1-19/64 In. Stroke, 10 CFM

  • Mfr # 12V732

  • Zoro # G4856397


product price: $443.99
/ea
Free Shipping & Returns

Key Features

Stroke Length
1 19/64 in
Overall Length
16 1/2 in
Air Inlet
1/4 in NPT Female
Blows per Minute
4,600 bpm
CFM @ Full Load
10.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12V732
Zoro #
G4856397
UPC #
190735601310
Country of Origin
Taiwan, Province of China

Dimensions

Stroke Length
1 19/64 in
Overall Length
16 1/2 in
Min. Hose Size
3/8 in
Air Inlet Size - Air Tools
1/4 in NPT
Needle Diameter
1/8 in
Needle Holder Diameter
1.5 mm
Compatible Shank Size
1/2 in
Shank Size
0.498 in
Needle Length
7 in
Air Inlet Connection Size
1/4 in

Details

Item
Needle and Chisel Scaler Kit
Air Inlet
1/4 in NPT Female
Blows per Minute
4,600 bpm
CFM @ Full Load
10.0
Handle Type
Straight
Duty
Industrial
Includes
(19) 7 in Needles, (3) Chisels, (38) 5 in Needles, 1/4 in Air NippleHex Wrench, Plastic Case
Average CFM @ 15 Second Run Time
3.65
Item - Air Needle Scalers
Air Needle/Chisel Scaler Kit
Throttle
Lever
Required Pressure
90 psi
Body Style - Air Tools
In-Line
Standards
ISO15744, ISO8662-14
Duty Cycle - Air Tools
Industrial Duty
Blows per Minute - Air Tools
4,600
Housing Lock
Bayonet Needle
For Use With
Chisels, Needles
Application
Paint Removal, Rust Removal
Power Source
Air Powered
Number of Needles
19
Accessory Free Tool Change
No
Housing Material
Steel
Dust Management
None
Body Style
In-Line
Duty Rating
Medium Duty
Kit Contents
(1) Bare Tool, (19) 7 in Needles, (3) Chisels, (38) 5 in Needles
Needle Holder Capacity
19
Number of Pieces
5
Compatible Collar Shape
Square
Vibration Level
26.2 m/sq sec
Shank Shape
Square
Air Pressure
90 psi
Sound Level
106 dB
Anti-Vibration Technology
No
Lock-Off Switch
No
Tool Weight
8.6 lb
Scaler Type
Needles and Chisels
Lock-On Switch
No
Air Inlet Type
NPT
Shank Design
B1/Cleco
Air Consumption
10 cfm
Air Inlet Gender
Female
Dust Sealed Switch
No
Needle Holder Included
Yes
Speed Setting
Single Speed
Exhaust Location
Bottom
Compatible Shank Shape
Square
Throttle Type
Lever

Description

Needle Scaler Kit, Body Style - Air Tools In-Line, Duty Cycle - Air Tools Industrial Duty, Stroke Length 1 19/64 in, Blows per Minute - Air Tools 4,600, Air Inlet Size - Air Tools 1/4 in NPT, Average CFM @ 15 Second Run Time 3.65, CFM @ Full Load 10.0, Required Pressure 90 psi, Min. Hose Size 3/8 in, Overall Length 16 1/2 in, Housing Lock Bayonet Needle, Throttle Lever, Standards ISO15744, ISO8662-14, For Use With Chisels, Needles

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.