Zoro Homepage

Needle Scaler, 2-3/64 In. Stroke, 10.0 CFM

  • Mfr # 12V730

  • Zoro # G4856372


product price: $301.99
/ea
Free Shipping & Returns

Key Features

Stroke Length
2 3/64 in
Overall Length
18 1/8 in
Air Inlet
1/4 in NPT Female
Blows per Minute
2,500 bpm
CFM @ Full Load
10.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12V730
Zoro #
G4856372
UPC #
190735601303
Country of Origin
Taiwan, Province of China

Dimensions

Stroke Length
2 3/64 in
Overall Length
18 1/8 in
Min. Hose Size
3/8 in
Air Inlet Size - Air Tools
1/4 in NPT
Compatible Shank Size
13/32 in
Needle Length
7 in
Needle Holder Diameter
1.7 mm
Shank Size
0.5 in
Needle Diameter
1/8 in
Air Inlet Connection Size
1/4 in

Details

Item
Needle Scaler
Air Inlet
1/4 in NPT Female
Blows per Minute
2,500 bpm
CFM @ Full Load
10.0
Handle Type
Pistol Grip
Duty
Industrial
Includes
(28) Needles
Housing Lock
Fixed Collar
Standards
ISO15744, ISO8662-14
Item - Air Needle Scalers
Air Needle Scaler
Duty Cycle - Air Tools
Industrial Duty
Throttle
Lever
Required Pressure
90 PSI
Blows per Minute - Air Tools
2,500
Average CFM @ 15 Second Run Time
5.0
Body Style - Air Tools
Pistol
For Use With
Needles
Application
Paint Removal, Rust Removal
Air Inlet Gender
Female
Speed Setting
Single Speed
Needle Holder Included
Yes
Lock-Off Switch
No
Kit Contents
(1) Bare Tool
Accessory Free Tool Change
No
Number of Needles
28
Air Consumption
10 cfm
Sound Level
108 dB
Shank Shape
Round
Anti-Vibration Technology
No
Throttle Type
Lever
Body Style
Pistol
Air Inlet Type
NPT
Air Pressure
90 psi
Number of Pieces
1
Power Source
Air Powered
Compatible Shank Shape
Round
Dust Management
None
Compatible Collar Shape
Round
Scaler Type
Needles
Housing Material
Steel
Tool Weight
10.3 lb
Duty Rating
Medium Duty
Lock-On Switch
No
Dust Sealed Switch
Yes
Vibration Level
11.8 m/sq sec
Exhaust Location
Bottom
Needle Holder Capacity
28

Description

Needle Scaler, Body Style - Air Tools Pistol, Duty Cycle - Air Tools Industrial Duty, Stroke Length 2 3/64 in, Blows per Minute - Air Tools 2,500, Air Inlet Size - Air Tools 1/4 in NPT, Average CFM @ 15 Second Run Time 5.0, CFM @ Full Load 10.0, Required Pressure 90 psi, Min. Hose Size 3/8 in, Overall Length 18 1/8 in, Housing Lock Fixed Collar, Throttle Lever, Standards ISO15744, ISO8662-14, For Use With Needles, Includes (28) Needles

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.